This item is Discontinued.

Penpower Penpower WCUPRO1EN WorldCard Pro Business Card Scanner WCUPRO1EN

Penpower WCUPRO1EN WorldCard Pro Business Card Scanner (Discontinued)

  • Mfr # WCUPRO1EN
  • Zoro # G603958521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCUPRO1EN
Zoro #
G603958521
UPC #
4710837756839
Country of Origin
China

Description

WorldCard Color is a business card scanning recognition and contact information management system. The color scanner scans both business cards and color 4 x 6 photos directly into computer. The accurate and efficient OCR software allows continuous scanning and recognition of business cards. WorldCard supports various data extension. Contact information can be directly scanned into PC Palm WinCE and mobile phone devices seamlessly. Its friendly user interface makes editing and data exporting an easy task.
Make scanning of your business card a lot better using the Penpower WorldCard Pro Portable Color Business Card Scanner. It is an ergonomic scanner giving convenience and increasing efficiency. It also features lighting and tilting open entry design allowing you to place the business at a correct angle and scan faster with ease. Now you can personalize your own database of social network. You get superior print quality and rich images with its 600dpi resolution and also ensures immediate connection with its USB feature. This is a must for professionals on the move as it lets you carry your list of file contacts anywhere you go with you. Get the Penpower WorldCard Pro Portable Color Business Card Scanner today.
  • Dimensions: 107mm L x 100mm W x 28mm D.
  • Resolution: 600 dpi.
  • Interface: USB.
  • Lighting and tilting open entry design, lets you insert the card at a proper angle.
  • Ergonomic design, reduces muscle strain.
  • USB port, instant web connectivity.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.