This item is Discontinued.

Pensofal Pensofal 07PEN8727 Terre di Siena Bio-Ceramix Nonstick Family PastaSi Pasta Cooker with Lid; 5-Quart - 7.75 in. 07PEN8727

This item is Discontinued.

Pensofal

Pensofal 07PEN8727 Terre di Siena Bio-Ceramix Nonstick Family PastaSi Pasta Cooker with Lid; 5-Quart - 7.75 in. (Discontinued)

Mfr # 07PEN8727
Zoro # G603779096
Country of Origin China
Category Cookware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
07PEN8727
Zoro #
G603779096
UPC #
-
Country of Origin
China

Description

Cook and drain pasta, potatoes, rice and more in this multi-use pot that has a strainer built into the lid. With its exclusive patented locking system, simply place the lid on the pot and turn clockwise until lid is secure. Once lid is locked in place, you can safely pour off the water through the drainage system in the lid eliminating the need for additional strainers or colanders. Featuring Bioceramix, a new and special non-stick coating exclusive to Pensofal technology make your favorite recipes and you healthier by cooking with the benefits of non-stick cookware. Composed of several layers of non-stick coating with a ceramic base reinforcement creating a compact film, always smooth and completely impermeable. Bioceramix has no PFOAs and is lead-free. The patented inox double bottom is anti-warp, anti-skid and allows for even heat distribution; suitable for all cooking applications including induction. The pasta pot is treated with a non-stick layer inside and out making for easy cleanup and is dishwasher safe. The Bakelite handle is designed for comfort and a safer grip.

Features
  • 5-Quart pasta pot with drainage lid
  • Patented locking system in the lid
  • Exclusive Bioceramix non-stick ceramic coating inside and out
  • Bioceramix has no PFOAs and is lead-free
  • Dishwasher safe
  • Size - 7.75 in.
  • Item Weight - 4.9 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.