Shop PENTAGON
See all product information
Create Account
Steel Wheel Dolly Set with 3,000lb Capacity-For Positioning Vehicles or Boats Set of 2 by
- Mfr # 83-DT5508
- Zoro # G409915940
product price:Â
$
98.49
/ea
Key Features
Material
Steel
Color
Black
Length
16 in
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83-DT5508
- Zoro #
- G409915940
- UPC #
- 613103004006
- Country of Origin
- China
- Material
- Steel
- Color
- Black
Dimensions
- Length
- 16 in
- Width
- 12 in
Description
The Tire Skates Wheel Dolly Set by Pentagon Tools makes it simple to move large and heavy items with ease. Their curved design perfectly holds tires in place, so you can position your vehicle without fear of rolling. These dollies for moving save space while maneuvering heavy loads with ease, making them an ideal solution for auto repairs, car sales showrooms, or reorganizing the garage.IMPORTANT: Pentagon Tools is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Pentagon Tools and ONLY Tire Skates Wheel Dolly Sets by Pentagon Tools are genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.