This item is Discontinued.

Pentagon Tool Pentagon Tool 83-DT5346 3260 Pentagon Tools 0.37 in. 300PSI Heavy Duty Retractable 100 ft. Air Hose & Reel Professional Grade 83-DT5346

This item is Discontinued.

Pentagon Tool

Pentagon Tool 83-DT5346 3260 Pentagon Tools 0.37 in. 300PSI Heavy Duty Retractable 100 ft. Air Hose & Reel Professional Grade (Discontinued)

Mfr # 83-DT5346
Zoro # G403920315
UPC # 613103032320
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83-DT5346
Zoro #
G403920315
UPC #
613103032320
Country of Origin
Unknown

Description

If you are in the market for ahigh performance air hose reel with auto rewind, stop looking! TheKwikReel's by Pentagon Tool are performance grade reels that featureall steel construction, brass fittings, real rubber hose, automatichose rewind, extreme portability, and an extra large reel diameter toprevent hose binding. TheKwik Reel is reliable, stylish, durable, anddesigned to withstand a lifetime of use. Don't settle for knock-offsand cheap imitations with PVC/Plastic hoses and inferiorworkmanship.Whether you are working the NASCAR circuit, you are aprofessional mechanic, or weekend garage warrior, the Pentagon Tool'Reel Kwik' Performance Reel will make your job easier. This reel istime proven and has been checked out by the professionalsand guess what-they won't give it back. The reel is easy to assembleand even easier to use. Bid with confidence-we stand behind everyproduct we sell!

Features
  • All steel construction with brass fittings
  • Fully Automatic Hose Rewind
  • 3260 Pentagon Tools 0.37 in. 300PSI Heavy Duty Retractable 100 ft. Air Hose & Reel Professional Grade
Specifications
  • Size: 100'
  • Weight: 60 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.