Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

200 Sqft Modular Media Filter Cartridge

  • Mfr # 27002-0200S

  • Zoro # G614574307


product price: $299.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Filter Area (Square-Ft.)
200 sq. ft.
Color
White
Width
13.75 in
Depth
23.75 in
Outside Diameter
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27002-0200S
Zoro #
G614574307
UPC #
22315302082
Country of Origin
Unknown

Dimensions

Width
13.75 in
Depth
23.75 in
Outside Diameter
13 in
Length
13.75 in
Diameter
13 in

Details

Filter Area (Square-Ft.)
200 sq. ft.
Color
White
For Use With
System 2 Modular Media Filters

Description

Pentair 27002-0200S Filter Module Replacement Sta-Rite System 2 Modular Media PLM200 Pool and Spa Cartridge Filter


  • Sta-Rite PLM200 Replacement Cartridge Filter
  • 200 square foot filter with 13-inch diameter
  • Increased pleat count for better water filtration
  • Reinforced end caps for improved stability
  • Cross-bands to prevent pleat damage
  • This replacement filter cartridge is easy to install
  • Type of pool filter or cartridge replacement: Replacement filter cartridges
  • Manufacturer warranty: 1-year warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.