Zoro Homepage

5Heavy Duty Iron Reduction Cartridge 10"

  • Mfr # RO6-SS2-S18

  • Zoro # G3917963


product price: $78.99
/ea
Sold in multiples of 2 for $157.98
Free Shipping & Returns

Key Features

Microns
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO6-SS2-S18
Zoro #
G3917963
UPC #
20047087300337
Country of Origin
China

Details

Microns
5
Item
Heavy Duty Iron Reduction Cartridge 10"

Description

Water Filter Cartridge, Reduces Chlorine Odor, Chlorine Taste, Sediment, Flow Rate 5 gpm, Service Life 3,000 gal, Application Whole House Iron Reduction, Filter Type Sediment, Maximum Pressure 100 psi, Maximum Temperature 100 Degrees F, Minimum Temperature 40 Degrees F, Series RO6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.