Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pentair 612HP Gas Engine Pump FP5455

612HP Gas Engine Pump (Discontinued)

  • Mfr # FP5455
  • Zoro # G708262424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP5455
Zoro #
G708262424
UPC #
22315313941
Country of Origin
China

Description

612 HP, Gas Powered, High Volume Utility Pump, Lightweight, Portable, With Rugged Carrying Handle, Use For Water Transfer In Remote Locations, For Floodwater Removal When Power Is Out Remote Irrigation Where Water Lines Are Not Available, Performance GPM At 25 PSI 0' 120, 5' 110, 10' 100, 15' 90, 20' 80, 25' 60, Manual Throttle Choke, Fuel Valve Engine Shut Off Controls, Automatic Low Oil Safely Cut Off, 2 Suction Discharge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.