Shop PENTAIR
See all product information
Create Account
Captive Screws Electrical Enclosures, 6 in H, 4 in D, 6 in W, NEMA 4X, Fiberglass
- Mfr # D664CHSCFGWP
- Zoro # G605989165
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
4 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D664CHSCFGWP
- Zoro #
- G605989165
- UPC #
- 783510149628
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4X
- Enclosure Material
- Fiberglass
- Closure Method
- Captive Screws
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Non-Metallic
- Color
- Light Gray
- Finish
- Smooth Matte
- Cover Style
- Clear
Description
Hoffman d664chscfgwp wifi cab, type 4x, window door, 6.00x6.00x4.00, fiberglass the fiberglass wifi cabinet is a secure, hinged enclosure that does not impede wifi or wlan signals. It is ideal for housing wireless equipment in locations such as tunnels, floor vaults, marinas, outside walls or rooftops. features: enclosure and door made of molded fiberglass polyester that resists chemicals and temperature change scratch-resistant ge lexan margard windows are permanently bonded in place polyester mounting brackets and stainless steel attachment screws are provided with each enclosure hinge pin and bail are corrosion-resistant type 316 stainless steel includes a 3/4-in. Plywood panel for mounting equipmentmargard is a trademark of general electric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.