Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crtg Rplcmnt Cc 100

  • Mfr # R173215

  • Zoro # G412469287


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Length
10 in
Width
10 in
Depth
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R173215
Zoro #
G412469287
UPC #
788379017132
Country of Origin
Unknown

Dimensions

Length
10 in
Width
10 in
Depth
23.62 in

Description

0


  • •Cartridge element replacement
  • •Fits Pentair Clean & Clear aboveground pool and spa filter
  • •Easy to clean

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.