Zoro Homepage

Crtg Rplcmnt Cnc Pls 320

  • Mfr # R173573

  • Zoro # G812469320


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Length
7 in
Width
7 in
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R173573
Zoro #
G812469320
UPC #
788379502171
Country of Origin
Unknown

Dimensions

Length
7 in
Width
7 in
Depth
14 in

Description

0


  • •Enhanced filtration
  • •Improved water quality
  • •Quick installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.