Zoro Homepage

Crtg Rplcmnt Cnc Pls 420

  • Mfr # R173576

  • Zoro # G612469278


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Length
26 in
Inside Diameter
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R173576
Zoro #
G612469278
UPC #
788379502188
Country of Origin
Unknown

Dimensions

Length
26 in
Inside Diameter
7 in

Description

R173576The Pentair R173576 Replacement Filter Cartridge replaces one filter cartridge in the Pentair CCP420 Clean and Clear Plus In Ground Cartridge Pool Filter, 105 sq ft. This replacement filter cartridge is the Pentair brand replacement filter cartridge. The dimensions of the filter replacement are 7in in diameter and 26in in length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.