EQ500 Commercial Pool Pump w/ Strainer Pot, 5 HP, 230V, 1-Phase, 60HZ

  • Mfr # 340030

  • Zoro # G721718472


product price:  $11,085.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

HP
5 hp
Voltage - Pumps
230V
Amps - Pumps
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
340030
Zoro #
G721718472
UPC #
788379690397
Country of Origin
Japan

Details

HP
5 hp
Item
Pump
Voltage - Pumps
230V
Amps - Pumps
20 A

Description

Pump features extraordinary electrical and hydraulic efficiency that pays premiums in low electrical costs, less wear and tear on critical moving parts, and quiet operation. Available with and without hair and lint strainer and with ODP or TEFC Motors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.