Zoro Homepage

Carbon Block Filter Cartridge, 1 gpm

  • Mfr # 252-20620

  • Zoro # G206125030


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Application
Chloramine Reduction
Flow Rate
1 gpm
For Use With
20 in Housings
Service Life
4,000 gal
Reduces
Chloramine, Chlorine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252-20620
Zoro #
G206125030
UPC #
-
Country of Origin
India

Dimensions

Overall Height
20 in
Outside Diameter
2 3/4 in
Overall Length
2 3/4 in

Details

Application
Chloramine Reduction
Flow Rate
1 gpm
For Use With
20 in Housings
Service Life
4,000 gal
Reduces
Chloramine, Chlorine
Standards
ANSI/NSF 42, WQA/ASPE/ANSI S-803
Micron Rating
1 micron
Item
Filter Cartridge
Filter Media
Activated Carbon
Filter Design
Carbon Block
Series
CCM-20
Maximum Pressure
125 psi
Filter Type
Chloramine, Chlorine
Cartridge Media
Activated Carbon Block
Minimum Temperature
35 Degrees F
Minimum Pressure
10 psi
Maximum Temperature
100 Degrees F

Description

Water Filter Cartridge, Reduces Chloramine, Chlorine, Micron Rating 1 micron, Flow Rate 1 gpm, Inside Diameter Not Applicable, Outside Diameter 2 3/4 in, Overall Height 20 in, Service Life 4,000 gal, Filter Media Activated Carbon, For Use With 20 in Housings, Application Chloramine Reduction, Cartridge Media Activated Carbon Block, Compatible Mfr. Model Number CCM-20 FX, Filter Design Carbon Block, Filter Type Chloramine, Chlorine, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.