Zoro Homepage

Cartridge, Water Filter-Ow200L

  • Mfr # EV961901

  • Zoro # G202316067


product price: $221.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV961901
Zoro #
G202316067
UPC #
-
Country of Origin
United States

Description

Drinking Water Cartridge;Provides Sparkling, Fresh, Premium Quality Drinking Water.;Ideal For Bottleless Water Coolers And Drinking Fountains.;Features: Cyst Reduction, Lead + Particulate Reduction;Scale Control, Taste & Odor Reduction;Capacity: 480 Gallons;Maximum Flow: 0.5 Gpm (1.9 Lpm);Micron Rating: 0.50;Working Pressure: 10 - 125 Psi (0.7 - 8.6 Bar), Non-Shock;Max. Temp: 35 - 100°F (2 - 38°C);Shipping Weight: 4 Lbs;H: 17" D: 3.25" Certifications: Nsf42 Nsf53

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.