Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3-1/4" O.D., 14 1/2 in H

  • Mfr # EV961100-75

  • Zoro # G7719288


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Application
Coffee and Tea
Flow Rate
0.5 gpm
For Use With
Filtration System
Height
14 1/2 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV961100-75
Zoro #
G7719288
UPC #
054568553904
Country of Origin
Mexico

Dimensions

Height
14 1/2 in
Outside Dia.
3-1/4"
Filter Diameter
3 1/4 in
Diameter
3 1/4 in
Overall Height
14 1/2 in

Details

Application
Coffee and Tea
Flow Rate
0.5 gpm
For Use With
Filtration System
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
0.5
Service Life
3,000 gal
Item
Quick Connect Filter
Reduces
Cyst, Sediment
Micron Rating
0.5 micron
Standards
NSF 42, NSF 53
Fits Brand
Everpure
Filter Flow Rate
0.5 gpm
Filter Reduces
Chlorine Taste, Cyst, Odor, Sediment
Filter Media
Carbon
Maximum Pressure
125 psi
Features
Easy-To-Replace Cartridge Has Internal Filter Parts that are Not Exposed to Contamination or Handling, Prevent Lime Scale From Forming in Equipment
Maximum Temperature
100 Degrees F

Description

Quick-Connect Water Filter, For Use With Filtration System, Reduces Chlorine Odor, Chlorine Taste, Cyst, Sediment, Micron Rating 0.5 micron, Flow Rate 0.5 gpm, Diameter 3 1/4 in, Overall Height 14 1/2 in, Service Life 3,000 gal, Filter Media Carbon, Polyphosphate, Maximum Temperature 100 Degrees F, Application Coffee And Hot Tea Water Filtration, Standards NSF 42, NSF 53

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.