Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Filter, 1.7 gpm, 0.2 Micron, 3-1/4" O.D., 20 3/4 in H

  • Mfr # EV961256-75

  • Zoro # G7719349


product price: $104.26
/ea
Free Shipping & Returns

Key Features

Application
Food Service Fountain Beverage
Flow Rate
1.7 gpm
For Use With
Filtration System
Height
20 3/4 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EV961256-75
Zoro #
G7719349
UPC #
00689738742019
Country of Origin
Mexico

Dimensions

Height
20 3/4 in
Outside Dia.
3-1/4"
Filter Diameter
3 1/4 in
Diameter
3 1/4 in
Overall Height
20 3/4 in

Details

Application
Food Service Fountain Beverage
Flow Rate
1.7 gpm
For Use With
Filtration System
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
0.2
Service Life
9,000 gal
Material
Micro-Pure II (Filter Media)
Filter Flow Rate
1.67 gpm
Reduces
Bacteria, Cyst, Sediment
Item
Quick Connect Filter
Filter Reduces
Bacteria, Chlorine Taste, Cyst, Odor, Sediment
Standards
NSF 42, NSF 53
Fits Brand
Everpure
Micron Rating
0.5 micron
Filter Media
Agion
Series
MC2
Minimum Temperature
35 Degrees F
Maximum Temperature
100 Degrees F
Features
Improves the Taste of Fountain Beverages, Sanitary Cartridge Replacement is Simple
Minimum Pressure
10 psi
Maximum Pressure
125 psi
Compatible Mfr. Model Number
EV925924-75, EV927222-75, EV927223-75, EV927241-75, EV932802-75, EV932806-75, EV933611-75, EV943710-75
Compatible Grainger Part Number
23MU17, 23MU18, 5WFG6, 5WFG8, 5WFG9, 5WFJ1, 5WFJ2, 6XWU0

Description

Quick-Connect Water Filter, For Use With Filtration System, Reduces Bacteria, Chlorine Odor, Chlorine Taste, Cyst, Sediment, Micron Rating 0.5 micron, Flow Rate 1.7 gpm, Diameter 3 1/4 in, Overall Height 20 3/4 in, Service Life 9,000 gal, Filter Media Carbon, Agion, Maximum Temperature 100 Degrees F, Application Food Service Fountain Beverage, Standards NSF 42, NSF 53, Series MC2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.