Zoro Homepage

Quick Connect Filter, 1.7 gpm, 5 Micron, 2-7/8" O.D., 9 3/4 in H

  • Mfr # EV910815-75

  • Zoro # G7719279


product price: $22.55
/ea

Key Features

Application
Coffee and Fountain Drinks
Flow Rate
1.7 gpm
For Use With
Filtration System
Height
9 3/4 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV910815-75
Zoro #
G7719279
UPC #
-
Country of Origin
China

Dimensions

Height
9 3/4 in
Outside Dia.
2-7/8"
Filter Diameter
2 7/8 in
Diameter
2 7/8 in
Overall Height
9 3/4 in

Details

Application
Coffee and Fountain Drinks
Flow Rate
1.7 gpm
For Use With
Filtration System
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
5
Service Life
6,000 gal
Material
Carbon Block (Filter Media)
Includes
(5) Carbon Block Filters
Item
Quick Connect Filter
Filter Reduces
Chlorine Taste, Odor, Sediment
Fits Brand
Everpure
Micron Rating
5 micron
Filter Flow Rate
1.7 gpm
Reduces
Sediment
Standards
NSF 42
Series
CG5
Filter Media
Carbon
Features
Helps Keep Equipment Running and Lower Maintenance Costs, High-Porosity Design Helps Prevent the Cartridge From Plugging Before Its Adsorption Capacity is Reached, Reduce Fine Particles and Dirt From Drinking Water
Maximum Pressure
125 psi
Minimum Temperature
40 Degrees F
Minimum Pressure
30 psi
Maximum Temperature
100 Degrees F

Description

Water Filter Cartridge, Reduces Chlorine, Sediment, Micron Rating 5 micron, Flow Rate 1.7 gpm, Inside Diameter 1 in, Outside Diameter 2 7/8 in, Overall Height 9 3/4 in, Service Life 6,000 gal, Filter Media Carbon, For Use With Filtration System, Application Coffee and Fountain Drinks, Cartridge Media Carbon, Compatible Mfr. Model Number CG5-10S, Connection Size Not Applicable, Connection Type Not Applicable, Filter Design Carbon Block, Filter Type Activated Carbon, Maximum Pressure 125 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.