Zoro Homepage

Quick Connect Filter, 3.3 gpm, 5 Micron, 2-7/8" O.D., 20 in H

  • Mfr # EV910825-75

  • Zoro # G7719321


product price: $46.89
/ea

Key Features

Application
Coffee and Fountain Drinks
Flow Rate
3.3 gpm
For Use With
Filtration System
Height
20 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV910825-75
Zoro #
G7719321
UPC #
-
Country of Origin
China

Dimensions

Height
20 in
Outside Dia.
2-7/8"
Filter Diameter
2 7/8 in
Diameter
2 7/8 in
Overall Height
20 in

Details

Application
Coffee and Fountain Drinks
Flow Rate
3.3 gpm
For Use With
Filtration System
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
5
Service Life
12,000 gal
Material
Carbon Block (Filter Media)
Filter Reduces
Chlorine Taste, Odor, Sediment
Standards
NSF 42
Micron Rating
5 micron
Reduces
Sediment
Item
Quick Connect Filter
Fits Brand
Everpure
Filter Flow Rate
3.3 gpm
Includes
(5) Carbon Block Filters
Filter Media
Carbon
Series
CG5
Maximum Temperature
100 Degrees F
Maximum Pressure
125 psi
Minimum Temperature
40 Degrees F
Minimum Pressure
30 psi
Features
Helps Keep Equipment Running and Lower Maintenance Costs, High-Porosity Design Helps Prevent the Cartridge From Plugging Before Its Adsorption Capacity is Reached, Reduce Fine Particles and Dirt From Drinking Water

Description

Water Filter Cartridge, Reduces Chlorine, Sediment, Micron Rating 5 micron, Flow Rate 3.3 gpm, Inside Diameter 1 in, Outside Diameter 2 7/8 in, Overall Height 20 in, Service Life 12,000 gal, Filter Media Carbon, For Use With Filtration System, Application Coffee and Fountain Drinks, Cartridge Media Carbon, Compatible Mfr. Model Number CG5-20, Connection Size Not Applicable, Connection Type Not Applicable, Filter Design Carbon Block, Filter Type Activated Carbon, Maximum Pressure 125 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.