Quick-ConnectFilter, 1.5gpm, 31/4inDia
Mfr # EV969156
Zoro # G710854327
product price: $71.18
/eaSold in multiples of 6 for $427.08
Key Features
Application
Beverage Makers
Flow Rate
1.5 gpm
For Use With
Filtration System
Service Life
6,000 gal
Series
FC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EV969156
Zoro #
G710854327
UPC #
054568593016
Country of Origin
United States
Dimensions
Overall Height
10 1/4 in
Diameter
3 1/4 in
Details
Application
Beverage Makers
Flow Rate
1.5 gpm
For Use With
Filtration System
Service Life
6,000 gal
Series
FC
Filter Media
Carbon
Item
Quick Connect Filter
Maximum Pressure
125 psi
Micron Rating
0.2 micron
Compatible Mfr. Model Number
QC7I, QL1, QL2, QL3, QL3B
Maximum Temperature
100 Degrees F
Standards
NSF 42, NSF 53
Minimum Pressure
10 psi
Features
Minimum Temperature
35 Degrees F
Reduces
Chlorine Taste and Odor
Description
Quick-Connect Water Filter, For Use With Filtration System, Reduces Chlorine Odor, Chlorine Taste, Micron Rating 0.2 micron, Flow Rate 1.5 gpm, Diameter 3 1/4 in, Overall Height 10 1/4 in, Service Life 6,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Beverage Machines, Standards NSF 42, NSF 53, Series FC, Compatible Mfr. Model Number QC7I, QL1, QL2, QL3, QL3B, Maximum Pressure 125 psi, Minimum Pressure 10 psi, Minimum Temperature 35 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.