Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-ConnectFilter, 1.5gpm, 31/4inDia

  • Mfr # EV969166

  • Zoro # G810854395


product price: $67.42
/ea
Sold in multiples of 6 for $404.52

Key Features

Application
Beverage Makers
Flow Rate
1.5 gpm
For Use With
Filtration System
Service Life
6,000 gal
Features
Deliver Exceptional Water with the Pentair Everpure FC5 Replacement Cartridges, Proprietary Fibredyne II Media Provides Chlorine Taste and Odor Reduction and Filters Particulates as Small as 5 Microns, These Features can Enhance Beverage Quality and help Extend the Life of your Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EV969166
Zoro #
G810854395
UPC #
054568593023
Country of Origin
United States

Dimensions

Overall Height
10 1/4 in
Diameter
3 1/4 in

Details

Application
Beverage Makers
Flow Rate
1.5 gpm
For Use With
Filtration System
Service Life
6,000 gal
Features
Deliver Exceptional Water with the Pentair Everpure FC5 Replacement Cartridges, Proprietary Fibredyne II Media Provides Chlorine Taste and Odor Reduction and Filters Particulates as Small as 5 Microns, These Features can Enhance Beverage Quality and help Extend the Life of your Equipment
Filter Media
Carbon
Compatible Mfr. Model Number
QC7I, QL1, QL3B
Minimum Pressure
10 psi
Maximum Temperature
100 Degrees F
Reduces
Chlorine Taste and Odor
Minimum Temperature
35 Degrees F
Maximum Pressure
125 psi
Item
Quick Connect Filter
Standards
NSF 42
Micron Rating
5 micron
Series
FC5

Description

Quick-Connect Water Filter, For Use With Filtration System, Reduces Chlorine Odor, Chlorine Taste, Micron Rating 5 micron, Flow Rate 1.5 gpm, Diameter 3 1/4 in, Overall Height 10 1/4 in, Service Life 6,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Beverage Machines, Standards NSF 42, Series FC5, Compatible Mfr. Model Number QC7I, QL1, QL3B, Maximum Pressure 125 psi, Minimum Pressure 10 psi, Minimum Temperature 35 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.