Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-ConnectFilter, 1.5gpm, 31/4inDia

  • Mfr # EV969186

  • Zoro # G310854598


product price: $91.79
/ea
Sold in multiples of 6 for $550.74
Free Shipping & Returns

Key Features

Application
Beverage Makers, Coffee Makers, Food Service Steamers
Flow Rate
1.5 gpm
For Use With
Filtration System
Service Life
6,000 gal
Series
FC5-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV969186
Zoro #
G310854598
UPC #
054568593047
Country of Origin
United States

Dimensions

Overall Height
10 1/4 in
Diameter
3 1/4 in

Details

Application
Beverage Makers, Coffee Makers, Food Service Steamers
Flow Rate
1.5 gpm
For Use With
Filtration System
Service Life
6,000 gal
Series
FC5-S
Filter Media
Carbon
Maximum Pressure
125 psi
Reduces
Chlorine Taste and Odor, Dirt and Sediment, Limescale
Minimum Pressure
10 psi
Item
Quick Connect Filter
Minimum Temperature
35 Degrees F
Maximum Temperature
100 Degrees F
Standards
NSF 42
Features
Fibredyne II Media Inhibits the Growth of Bacteria within the Filter, Integrated Scale Inhibitor
Compatible Mfr. Model Number
QC7I, QL1, QL3B
Micron Rating
0.2 micron

Description

Quick-Connect Water Filter, For Use With Filtration System, Reduces Chlorine Odor, Chlorine Taste, Dirt, Limescale, Sediment, Micron Rating 0.2 micron, Flow Rate 1.5 gpm, Diameter 3 1/4 in, Overall Height 10 1/4 in, Service Life 6,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Beverage Machines, Coffee Makers, Food Service Steamers, Standards NSF 42, Series FC5-S, Compatible Mfr. Model Number QC7I, QL1, QL3B, Maximum Pressure 125 psi, Minimum Pressure 10 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.