Zoro Homepage

Quick-ConnectFilter, 2.5gpm, 31/4inDia

  • Mfr # EV969221

  • Zoro # G710534908


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Application
Ice Machines
Flow Rate
2.5 gpm
For Use With
Filtration System
Service Life
15,000 gal
Filter Media
Carbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV969221
Zoro #
G710534908
UPC #
054568590930
Country of Origin
United States

Dimensions

Diameter
3 1/4 in
Overall Height
14 1/2 in

Details

Application
Ice Machines
Flow Rate
2.5 gpm
For Use With
Filtration System
Service Life
15,000 gal
Filter Media
Carbon
Reduces
Chlorine Taste and Odor
Series
FC
Standards
NSF 42, NSF 53
Micron Rating
0.2 micron
Item
Quick Connect Filter
Minimum Temperature
35 Degrees F
Maximum Pressure
125 psi
Compatible Mfr. Model Number
QC7I, QL1, QL2, QL3, QL3B
Maximum Temperature
100 Degrees F
Features
Minimum Pressure
10 psi

Description

Quick-Connect Water Filter, For Use With Filtration System, Reduces Chlorine Odor, Chlorine Taste, Micron Rating 0.2 micron, Flow Rate 2.5 gpm, Diameter 3 1/4 in, Overall Height 14 1/2 in, Service Life 15,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Beverage Machines, Standards NSF 42, NSF 53, Series FC, Compatible Mfr. Model Number QC7I, QL1, QL2, QL3, QL3B, Maximum Pressure 125 psi, Minimum Pressure 10 psi, Minimum Temperature 35 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.