Zoro Homepage

Quick-ConnectFilter, 2.5gpm, 31/4inDia

  • Mfr # EV969231

  • Zoro # G510534962


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Application
Coffee Makers, Combi-Ovens, Food Service Steamers, Ice Makers
Flow Rate
2.5 gpm
For Use With
Filtration System
Service Life
15,000 gal
Micron Rating
0.2 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV969231
Zoro #
G510534962
UPC #
054568590947
Country of Origin
United States

Dimensions

Diameter
3 1/4 in
Overall Height
14 1/2 in

Details

Application
Coffee Makers, Combi-Ovens, Food Service Steamers, Ice Makers
Flow Rate
2.5 gpm
For Use With
Filtration System
Service Life
15,000 gal
Micron Rating
0.2 micron
Reduces
Chloramines, Chlorine Taste and Odor, Scale
Series
FC-S
Item
Quick Connect Filter
Filter Media
Carbon
Standards
NSF 42, NSF 53
Minimum Temperature
35 Degrees F
Compatible Mfr. Model Number
Insurice PF, QC7I, QL2, QL3, QL3B
Minimum Pressure
10 psi
Maximum Pressure
125 psi
Maximum Temperature
100 Degrees F
Features

Description

Quick-Connect Water Filter, For Use With Filtration System, Reduces Chloramine, Chlorine Odor, Chlorine Taste, Scale, Micron Rating 0.2 micron, Flow Rate 2.5 gpm, Diameter 3 1/4 in, Overall Height 14 1/2 in, Service Life 15,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Coffee Makers, Combi Ovens, Food Service Steamers, Ice Machines, Standards NSF 42, NSF 53, Series FC-S, Compatible Mfr. Model Number Insurice PF, QC7I, QL2, QL3, QL3B, Maximum Pressure 125 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.