Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-ConnectFilter, 2.5gpm, 31/4inDia

  • Mfr # EV969271

  • Zoro # G310534957


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Application
Coffee Makers, Combi-Ovens, Food Service Steamers, Ice Makers
Flow Rate
2.5 gpm
For Use With
Filtration System
Service Life
25,000 gal
Micron Rating
0.2 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EV969271
Zoro #
G310534957
UPC #
054568590961
Country of Origin
United States

Dimensions

Overall Height
20 3/4 in
Diameter
3 1/4 in

Details

Application
Coffee Makers, Combi-Ovens, Food Service Steamers, Ice Makers
Flow Rate
2.5 gpm
For Use With
Filtration System
Service Life
25,000 gal
Micron Rating
0.2 micron
Filter Media
Carbon
Reduces
Chloramines, Chlorine Taste and Odor, Scale
Series
FC-S
Item
Quick Connect Filter
Standards
NSF 42, NSF 53
Compatible Mfr. Model Number
Insurice PF, QC7I, QL2, QL3, QL3B
Maximum Pressure
125 psi
Minimum Temperature
35 Degrees F
Minimum Pressure
10 psi
Maximum Temperature
100 Degrees F
Features
Deliver Quality Filtered Water with the Everpure FC-S Replacement Filter Cartridges, Proprietary Fibredyne II Filtration Media Effectively Inhibits the Growth of Bacteria on the Filter Media that can Decrease Product Life, Proprietary Fibredyne II Media Helps Reduce Chloramines, Scale Formation, Chlorine Taste and Odor, and Filters Particulates as Small as 0.2 Microns to Help Enhance Beverage Quality and Provide Optimum Equipment Performance

Description

Quick-Connect Water Filter, For Use With Filtration System, Reduces Chloramine, Chlorine Odor, Chlorine Taste, Scale, Micron Rating 0.2 micron, Flow Rate 2.5 gpm, Diameter 3 1/4 in, Overall Height 20 3/4 in, Service Life 25,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Coffee Makers, Combi Ovens, Food Service Steamers, Ice Machines, Standards NSF 42, NSF 53, Series FC-S, Compatible Mfr. Model Number Insurice PF, QC7I, QL2, QL3, QL3B, Maximum Pressure 125 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.