Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-ConnectFilter, 2.5gpm, 31/4inDia

  • Mfr # EV969331

  • Zoro # G210534958


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Application
Beverage Makers, Coffee Makers, Food Service Steamers
Flow Rate
2.5 gpm
For Use With
Filtration System
Service Life
15,000 gal
Series
FC5-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EV969331
Zoro #
G210534958
UPC #
054568591654
Country of Origin
United States

Dimensions

Diameter
3 1/4 in
Overall Height
14 1/2 in

Details

Application
Beverage Makers, Coffee Makers, Food Service Steamers
Flow Rate
2.5 gpm
For Use With
Filtration System
Service Life
15,000 gal
Series
FC5-S
Filter Media
Carbon
Reduces
Chlorine Taste and Odor, Dirt and Sediment, Limescale
Item
Quick Connect Filter
Micron Rating
5 micron
Standards
NSF 42
Maximum Temperature
100 Degrees F
Maximum Pressure
125 psi
Compatible Mfr. Model Number
Insurice PF, QC7I, QL2, QL3, QL3B
Minimum Pressure
10 psi
Features
Fibredyne II Media Inhibits the Growth of Bacteria within the Filter, Integrated Scale Inhibitor
Minimum Temperature
35 Degrees F

Description

Quick-Connect Water Filter, For Use With Filtration System, Reduces Chlorine Odor, Chlorine Taste, Dirt, Limescale, Sediment, Micron Rating 5 micron, Flow Rate 2.5 gpm, Diameter 3 1/4 in, Overall Height 14 1/2 in, Service Life 15,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Beverage Machines, Coffee Makers, Combi Ovens, Food Service Steamers, Ice Machines, Standards NSF 42, Series FC5-S, Compatible Mfr. Model Number Insurice PF, QC7I, QL2, QL3, QL3B

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.