Zoro Homepage

Water Filter Head, 3/8 in, NPT

  • Mfr # EV925801 -75

  • Zoro # G422441976


product price: $88.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV925801 -75
Zoro #
G422441976
UPC #
054568550316
Country of Origin
United States

Description

Water Filter Head, Connection Size 3/8 in, Connection Type NPT, Overall Length 5 in, Overall Height 3 5/8 in, Application Food Service, Vending Application, Features Commercial-Grade Filter Head, Corrosion Resistant Hardware, Low Profile Design, Includes Built-In Water Shut-Off Valve, Fittings, Mounting Brackets, Series QL3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.