Zoro Homepage

Water Filtration System, 1/2 in, FNPT

  • Mfr # EV910050-75

  • Zoro # G822442160


product price: $559.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV910050-75
Zoro #
G822442160
UPC #
054568548566
Country of Origin
United States

Description

Water Filtration System, Reduces Chlorine, Objectionable Odors, Micron Rating Not Applicable, Connection Size 1/2 in, Overall Height 25 in, Width 17 3/4 in, Service Life Not Applicable, Flow Rate 4 gpm, Application Food Services, Color White, Connection Type FNPT, Depth 5 1/4 in, Filter Media Carbon, Housing Material Polypropylene, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Standards Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.