Zoro Homepage

Water Filtration System, 1/2 in, MNPT

  • Mfr # 170-52081-75

  • Zoro # G922441698


product price: $459.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170-52081-75
Zoro #
G922441698
UPC #
054568601902
Country of Origin
United States

Description

Water Filtration System, Reduces Chloramine, Chlorine, Objectionable Odors, Sediment, Micron Rating 0.5 micron, Connection Size 1/2 in, Overall Height 23 1/4 in, Width 14 1/4 in, Service Life 20,000 gal, Flow Rate 2.5 gpm, Application Food Services, Color Silver, Connection Type MNPT, Depth 4 3/4 in, Filter Media Activated Carbon, Catalytic Carbon, Housing Material Polypropylene, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Standards NSF 42

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.