Zoro Homepage

Water Filtration System, 3/4 in, Barb

  • Mfr # EV979870 -75

  • Zoro # G122441146


product price: $319.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV979870 -75
Zoro #
G122441146
UPC #
054568593658
Country of Origin
United States

Description

Water Filtration System, Reduces Not Applicable, Micron Rating Not Applicable, Connection Size 3/4 in, Overall Height 12 in, Width 7 1/2 in, Service Life Not Applicable, Flow Rate Not Applicable, Application Coffee Makers, Ice Machines, Color Silver, Connection Type Barb, Depth 4 1/4 in, Filter Media Scale Inhibitor, Housing Material Aluminum, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.