Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Filtration System, 3/4 in, FNPT

  • Mfr # EV910031-75

  • Zoro # G122441788


product price: $309.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV910031-75
Zoro #
G122441788
UPC #
054568548481
Country of Origin
United States

Description

Water Filtration System, Reduces Chloramine, Chlorine, Objectionable Odors, Particulates, Scale, Micron Rating Not Applicable, Connection Size 3/4 in, Overall Height 25 7/8 in, Width 7 1/4 in, Service Life Not Applicable, Flow Rate 5 gpm, Application Beverage Appliance Filtration, Ice Machines, Color White, Connection Gender Female, Connection Type FNPT, Depth 8 1/2 in, Filter Media Activated Carbon, Housing Material Polypropylene, Includes Mounting Hardware, Maximum Pressure 100 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.