Zoro Homepage

Water Filtration System, 3/4 in, FNPT

  • Mfr # EV932801 -75

  • Zoro # G922441315


product price: $573.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV932801 -75
Zoro #
G922441315
UPC #
054568552129
Country of Origin
United States

Description

Water Filtration System, Reduces Chlorine, Objectionable Odors, Micron Rating 0.2 micron, Connection Size 3/4 in, Overall Height 25 3/8 in, Width 14 1/8 in, Service Life 9,000 gal, Flow Rate 1.7 gpm, Application Beverage Appliance Filtration, Fountains, Color Black, Silver, Connection Type FNPT, Depth 6 3/4 in, Filter Media Sediment, Housing Material Aluminum, Polypropylene, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Standards NSF 42

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.