Zoro Homepage

Water Filtration System, 3/4 in, FNPT

  • Mfr # EV976122 -75

  • Zoro # G622441653


product price: $1,109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV976122 -75
Zoro #
G622441653
UPC #
054568595171
Country of Origin
United States

Description

Water Filtration System, Reduces Chloramine, Micron Rating 5 micron, Connection Size 3/4 in, Overall Height 29 3/4 in, Width 21 5/8 in, Service Life 18,600 gal, Flow Rate 4 gpm, Application Fountains, Ice Machines, Color Black, Silver, Connection Type FNPT, Depth 6 in, Filter Media Carbon, Housing Material Aluminum, Polypropylene, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Standards NSF 42

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.