Zoro Homepage

Water Filtration System, 3/8 in

  • Mfr # EV929800-75

  • Zoro # G722441409


product price: $1,009.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV929800-75
Zoro #
G722441409
UPC #
054568602213
Country of Origin
United States

Description

Water Filtration System, Reduces PFOA/PFOS, Micron Rating 0.5 micron, Connection Size 3/8 in, Overall Height 12 1/4 in, Width 3 1/2 in, Service Life 1,000 gal, Flow Rate 1.5 gpm, Application Coffee Makers, Drinking Water, Color Silver, Connection Type Push Connect, Depth Not Applicable, Filter Media Carbon, Housing Material Aluminum, Includes PFOA/PFOS Flow Restrictor Kit, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.