Water Filtration System, 3/8 in, FNPT
Mfr # EV910010-75
Zoro # G322441229
product price: $154.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EV910010-75
Zoro #
G322441229
UPC #
054568548412
Country of Origin
United States
Description
Water Filtration System, Reduces Chlorine, Objectionable Odors, Micron Rating Not Applicable, Connection Size 3/8 in, Overall Height 14 1/4 in, Width 9 1/4 in, Service Life Not Applicable, Flow Rate 2 gpm, Application Food Services, Color White, Connection Type FNPT, Depth 5 1/4 in, Filter Media Carbon, Housing Material Polypropylene, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Standards NSF/ANSI Standards 42 and 53
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.