Zoro Homepage

WaterFilterCartridge, 0.5micron, 2gpm

  • Mfr # EV9108-53

  • Zoro # G612483496


product price: $41.59
/ea

Key Features

Application
Coffee, Fountains, Tea
Flow Rate
2 gpm
For Use With
10 in Bowls
Service Life
10,000 gal
Standards
NSF/ANSI 42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV9108-53
Zoro #
G612483496
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 3/4 in
Outside Diameter
2 7/8 in

Details

Application
Coffee, Fountains, Tea
Flow Rate
2 gpm
For Use With
10 in Bowls
Service Life
10,000 gal
Standards
NSF/ANSI 42
Micron Rating
0.5 micron
Filter Media
Submicron
Reduces
Sediment
Item
Filter Cartridge
Minimum Pressure
30 psi
Maximum Pressure
125 psi
Minimum Temperature
40 Degrees F
Cartridge Media
Submicron
Maximum Temperature
100 Degrees F
Filter Type
Sediment

Description

Water Filter Cartridge, Reduces Sediment, Micron Rating 0.5 micron, Flow Rate 2 gpm, Inside Diameter 2 7/8 in, Outside Diameter 2 7/8 in, Overall Height 9 3/4 in, Service Life 10,000 gal, Filter Media Submicron, For Use With 10 in Bowls, Application Coffee, Fountains, Tea, Cartridge Media Submicron, Compatible Mfr. Model Number EV9100-01, EV9100-02, Connection Size 1/2 in, Filter Design Carbon Block, Filter Type Sediment, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.