Zoro Homepage

WaterFilterCartridge, 5micron, 2.5gpm

  • Mfr # EV9693-71

  • Zoro # G212845717


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Application
Coffee, Fountains, Steam, Tea
Flow Rate
2.5 gpm
For Use With
Insurice PF, QC7I Heads, QL2 Heads, QL3 Heads, QL3B Heads
Service Life
25,000 gal
Micron Rating
5 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV9693-71
Zoro #
G212845717
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
20 3/4 in
Outside Diameter
3 1/4 in

Details

Application
Coffee, Fountains, Steam, Tea
Flow Rate
2.5 gpm
For Use With
Insurice PF, QC7I Heads, QL2 Heads, QL3 Heads, QL3B Heads
Service Life
25,000 gal
Micron Rating
5 micron
Filter Media
Fibredyne II
Reduces
Sediment
Standards
NSF/ANSI 42
Item
Filter Cartridge
Minimum Pressure
10 psi
Maximum Temperature
100 Degrees F
Filter Type
Chlorine Taste and Odors, Limescale, Sediment
Maximum Pressure
125 psi
Cartridge Media
Fibredyne II
Minimum Temperature
35 Degrees F

Description

Water Filter Cartridge, Reduces Sediment, Micron Rating 5 micron, Flow Rate 2.5 gpm, Inside Diameter 3 1/4 in, Outside Diameter 3 1/4 in, Overall Height 20 3/4 in, Service Life 25,000 gal, Filter Media Fibredyne II, For Use With Insurice PF, QC7I Heads, QL2 Heads, QL3 Heads, QL3B Heads, Application Coffee, Fountains, Steam, Tea, Cartridge Media Fibredyne II, Compatible Mfr. Model Number QC71, QL2, QL3, QL3B, Connection Size 3/8 in, Connection Type Everpure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.