WaterFilterCartridge, 5micron, 2.5gpm
Mfr # EV969331
Zoro # G612483410
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Application
Coffee, Fountains, Steam, Tea
Flow Rate
2.5 gpm
For Use With
Insurice PF, QC7I Heads, QL2 Heads, QL3 Heads, QL3B Heads
Service Life
15,000 gal
Reduces
Sediment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EV969331
Zoro #
G612483410
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
14 1/2 in
Outside Diameter
3 1/4 in
Details
Application
Coffee, Fountains, Steam, Tea
Flow Rate
2.5 gpm
For Use With
Insurice PF, QC7I Heads, QL2 Heads, QL3 Heads, QL3B Heads
Service Life
15,000 gal
Reduces
Sediment
Micron Rating
5 micron
Item
Filter Cartridge
Filter Media
Fibredyne II
Standards
NSF/ANSI 42
Filter Type
Chlorine Taste and Odors, Limescale, Sediment
Maximum Temperature
100 Degrees F
Cartridge Media
Fibredyne II
Maximum Pressure
125 psi
Minimum Pressure
10 psi
Minimum Temperature
35 Degrees F
Description
Water Filter Cartridge, Reduces Sediment, Micron Rating 5 micron, Flow Rate 2.5 gpm, Inside Diameter 3 1/4 in, Outside Diameter 3 1/4 in, Overall Height 14 1/2 in, Service Life 15,000 gal, Filter Media Fibredyne II, For Use With Insurice PF, QC7I Heads, QL2 Heads, QL3 Heads, QL3B Heads, Application Coffee, Fountains, Steam, Tea, Cartridge Media Fibredyne II, Compatible Mfr. Model Number QC71, QL2, QL3, QL3B, Connection Size 3/8 in, Connection Type Everpure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.