WaterFilterCartridge, CitricAcid;Salt
- Mfr # EV979833
- Zoro # G322589952
product price:Â
$
13.78
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Service Life - Months
6 mo
Minimum Pressure
10 psi
Cartridge Media
Citric Acid, Salt
Compatible Product Type
Coffee Machines
Micron Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EV979833
- Zoro #
- G322589952
- UPC #
- 054568589217
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 6 in
- Overall Height
- 7 in
Details
- Service Life - Months
- 6 mo
- Minimum Pressure
- 10 psi
- Cartridge Media
- Citric Acid, Salt
- Compatible Product Type
- Coffee Machines
- Micron Rating
- Not Rated
- Accessory Type
- Water Filter Cartridge
- Application
- Coffee Brewing, Steam Oven, Warewashing
- Item
- Water Filter Cartridge
- Maximum Pressure
- 125 psi
- Compatible Filter Housing Manufacturer Part Number
- Everpure QC-Series Heads
- Filter Media
- Citric Acid, Salt
- Reduces
- Limescale, Scale
Description
Appliance water filters
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.