Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WaterFilterSystem, 0.5micron, 181/8inH

  • Mfr # EV932460

  • Zoro # G410534826


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Application
Ice Machines
Flow Rate
2 gpm
For Use With
Pentair Everpure Insurice and Insurice PF Manifold Systems
Service Life
15,000 gal
Series
4SI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV932460
Zoro #
G410534826
UPC #
054568593795
Country of Origin
United States

Dimensions

Overall Height
18 1/8 in
Diameter
5 1/4 in
Connection Size
3/8 in

Details

Application
Ice Machines
Flow Rate
2 gpm
For Use With
Pentair Everpure Insurice and Insurice PF Manifold Systems
Service Life
15,000 gal
Series
4SI
Reduces
Bacteria, Scale, Slime
Micron Rating
0.5 micron
Standards
NSF 42, NSF 53
Item
Quick Connect Filter
Filter Media
Carbon
Features
Effectively Filters Particulates to 0.5 Microns and Provides Bacterial Growth, Slime, and Scale Reduction to Help Optimize Equipment Performance and Provide High-Quality Ice for you and your Customers
Minimum Pressure
10 psi
Minimum Temperature
35 Degrees F
Maximum Temperature
100 Degrees F
Maximum Pressure
125 psi

Description

Water Filter System, Reduces Bacteria, Scale, Slime, Micron Rating 0.5 micron, Connection Size 3/8 in, Overall Height 18 1/8 in, Width 7 7/8 in, Service Life 15,000 gal, Includes Valve Valve Included, Flow Rate 2 gpm, Application Ice Machines, Compatible Mfr. Model Number Not Applicable, Connection Type NPT, Filter Media Carbon, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 10 psi, Minimum Temperature 35 Degrees F, Number of Cartridges Required 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.