Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WaterFilterSystem, 0.5micron, 251/4inH

  • Mfr # EV932471

  • Zoro # G710534892


product price: $547.59
/ea
Free Shipping & Returns

Key Features

Application
Ice Machines
Flow Rate
3.5 gpm
For Use With
Quick Connect Filter
Service Life
25,000 gal
Micron Rating
0.5 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV932471
Zoro #
G710534892
UPC #
054568593825
Country of Origin
United States

Dimensions

Diameter
6 1/2 in
Overall Height
25 1/4 in

Details

Application
Ice Machines
Flow Rate
3.5 gpm
For Use With
Quick Connect Filter
Service Life
25,000 gal
Micron Rating
0.5 micron
Standards
NSF 42
Series
7SI
Item
Quick Connect Filter
Filter Media
Carbon
Reduces
Bacteria, Scale, Slime
Maximum Pressure
125 psi
Minimum Pressure
10 psi
Maximum Temperature
100 Degrees F
Minimum Temperature
35 Degrees F

Description

Water Filter System, Reduces Bacteria, Scale, Slime, Micron Rating 0.5 micron, Connection Size 3/8 in, 3/4 in, Overall Height 25 1/4 in, Width 14 in, Service Life 25,000 gal, Includes Valve Valve Included, Flow Rate 3.5 gpm, Application Ice Machines, Compatible Mfr. Model Number Not Applicable, Connection Type NPT, Filter Media Carbon, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 10 psi, Minimum Temperature 35 Degrees F, Number of Cartridges Required 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.