Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WaterFilterSystem, 0.5micron, 263/4inH

  • Mfr # EV932470

  • Zoro # G810534877


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Application
Ice Machines
Flow Rate
3.5 gpm
For Use With
Pentair Everpure Insurice and Insurice PF Manifold Systems
Service Life
25,000 gal
Standards
NSF 42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV932470
Zoro #
G810534877
UPC #
054568593818
Country of Origin
United States

Dimensions

Overall Height
26 3/4 in
Diameter
5 1/4 in
Connection Size
3/8 in

Details

Application
Ice Machines
Flow Rate
3.5 gpm
For Use With
Pentair Everpure Insurice and Insurice PF Manifold Systems
Service Life
25,000 gal
Standards
NSF 42
Item
Quick Connect Filter
Series
7SI
Reduces
Bacteria, Scale, Slime
Filter Media
Carbon
Micron Rating
0.5 micron
Maximum Pressure
125 psi
Maximum Temperature
100 Degrees F
Minimum Pressure
10 psi
Features
Designed with Fibredyne Media Reduces Bacterial Growth, Slime, Scale Formation, and Micro-Filters Sediment Down to 0.5 Microns, Minimize Costly Equipment Downtime, Extend the Life of your Equipment, and Provide High-Quality Ice for you and your Customers, Provide Cleaner, Fresher Ice with the Pentair Everpure Insurice 7SI Filtration Systems
Minimum Temperature
35 Degrees F

Description

Water Filter System, Reduces Bacteria, Scale, Slime, Micron Rating 0.5 micron, Connection Size 3/8 in, Overall Height 26 3/4 in, Width 7 7/8 in, Service Life 25,000 gal, Includes Valve Valve Included, Flow Rate 3.5 gpm, Application Ice Machines, Compatible Mfr. Model Number Not Applicable, Connection Type NPT, Filter Media Carbon, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 10 psi, Minimum Temperature 35 Degrees F, Number of Cartridges Required 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.