Zoro Homepage

WaterFiltrationSystem, 0.2micron, 18inH

  • Mfr # EV920281

  • Zoro # G410534833


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
2.5 gpm
Service Life
15,000 gal
Micron Rating
0.2 micron
Filter Media
Carbon
Number of Cartridges Required
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV920281
Zoro #
G410534833
UPC #
054568600424
Country of Origin
United States

Dimensions

Overall Height
18 in
Depth
5 1/4 in
Width
8 in
Connection Size
3/8 in

Details

Item
Water Filtration System
Flow Rate
2.5 gpm
Service Life
15,000 gal
Micron Rating
0.2 micron
Filter Media
Carbon
Number of Cartridges Required
1
Application
Coffee Makers, Ice Makers
Includes
Installation Manual, Maintenance Manual, Operation Manual
Standards
ASTM F838-05, NSF 42, NSF 53
Reduces
Bacteria, Chlorine Taste and Odor, Scale
Connection Gender
Female
Minimum Pressure
10 psi
Includes Valve
Yes
Minimum Temperature
35 Degrees F
Maximum Temperature
100 Degrees F
Includes Gauge
Yes
Maximum Pressure
125 psi
Compatible Mfr. Model Number
EV9692-31
Connection Type
NPT

Description

Water Filtration System, Reduces Bacteria, Chlorine Odor, Chlorine Taste, Scale, Micron Rating 0.2 micron, Connection Size 3/8 in, Overall Height 18 in, Width 8 in, Service Life 15,000 gal, Includes Valve Valve Included, Flow Rate 2.5 gpm, Application Coffee Makers, Ice Machines, Compatible Mfr. Model Number EV9692-31, Connection Gender Female, Connection Type NPT, Depth 5 1/4 in, Filter Media Carbon, Includes Installation Manual, Maintenance Manual, Operation Manual

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.