WaterFiltrationSystem, 0.2micron, 251/4inH
Mfr # EV932891
Zoro # G310534759
product price: $594.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
2.5 gpm
Micron Rating
0.2 micron
Application
Coffee Makers, Ice Makers
Service Life
25,000 gal
Reduces
Bacteria, Chlorine Taste and Odor, Scale
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EV932891
Zoro #
G310534759
UPC #
054568600363
Country of Origin
United States
Dimensions
Overall Height
25 1/4 in
Depth
6 in
Width
14 1/4 in
Connection Size
3/8 in, 3/4 in
Details
Item
Water Filtration System
Flow Rate
2.5 gpm
Micron Rating
0.2 micron
Application
Coffee Makers, Ice Makers
Service Life
25,000 gal
Reduces
Bacteria, Chlorine Taste and Odor, Scale
Standards
ASTM F838-05, NSF 42, NSF 53
Includes
Installation Manual, Maintenance Manual, Operation Manual
Filter Media
Carbon
Number of Cartridges Required
2
Maximum Pressure
125 psi
Maximum Temperature
100 Degrees F
Connection Type
NPT
Compatible Mfr. Model Number
EV9534-26, EV9692-71
Minimum Temperature
35 Degrees F
Includes Gauge
Yes
Connection Gender
Female
Includes Valve
Yes
Minimum Pressure
10 psi
Description
Water Filtration System, Reduces Bacteria, Chlorine Odor, Chlorine Taste, Scale, Micron Rating 0.2 micron, Connection Size 3/8 in, 3/4 in, Overall Height 25 1/4 in, Width 14 1/4 in, Service Life 25,000 gal, Includes Valve Valve Included, Flow Rate 2.5 gpm, Application Coffee Makers, Ice Machines, Compatible Mfr. Model Number EV9534-26, EV9692-71, Connection Gender Female, Connection Type NPT, Depth 6 in, Filter Media Carbon, Includes Installation Manual, Maintenance Manual, Operation Manual
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.