Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WaterFiltrationSystem, 0.2micron, 25inH

  • Mfr # EV920252

  • Zoro # G810534723


product price: $782.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
5 gpm
Reduces
Bacteria, Chlorine Taste and Odor
Micron Rating
0.2 micron
Standards
ASTM F838-05, NSF 42, NSF 53
Service Life
50,000 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV920252
Zoro #
G810534723
UPC #
054568600233
Country of Origin
United States

Dimensions

Overall Height
25 in
Width
17 in
Connection Size
3/4 in
Depth
5 3/4 in

Details

Item
Water Filtration System
Flow Rate
5 gpm
Reduces
Bacteria, Chlorine Taste and Odor
Micron Rating
0.2 micron
Standards
ASTM F838-05, NSF 42, NSF 53
Service Life
50,000 gal
Includes
Installation Manual, Maintenance Manual, Operation Manual
Application
Beverage Makers
Filter Media
Carbon
Number of Cartridges Required
2
Includes Valve
Yes
Compatible Mfr. Model Number
EV9692-61
Maximum Temperature
100 Degrees F
Maximum Pressure
125 psi
Includes Gauge
Yes
Minimum Pressure
10 psi
Minimum Temperature
35 Degrees F
Connection Gender
Female
Connection Type
NPT

Description

Water Filtration System, Reduces Bacteria, Chlorine Odor, Chlorine Taste, Micron Rating 0.2 micron, Connection Size 3/4 in, Overall Height 25 in, Width 17 in, Service Life 50,000 gal, Includes Valve Valve Included, Flow Rate 5 gpm, Application Beverage Makers, Compatible Mfr. Model Number EV9692-61, Connection Gender Female, Connection Type NPT, Depth 5 3/4 in, Filter Media Carbon, Includes Installation Manual, Maintenance Manual, Operation Manual, Includes Gauge Gauge Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.