Zoro Homepage

WaterFiltrationSystem, 0.2micron, 25inH

  • Mfr # EV920292

  • Zoro # G910534746


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
5 gpm
Filter Media
Carbon
Overall Height
25 in
Reduces
Bacteria, Chlorine Taste and Odor, Scale
Micron Rating
0.2 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV920292
Zoro #
G910534746
UPC #
054568600240
Country of Origin
United States

Dimensions

Overall Height
25 in
Width
17 in
Connection Size
3/4 in
Depth
5 3/4 in

Details

Item
Water Filtration System
Flow Rate
5 gpm
Filter Media
Carbon
Reduces
Bacteria, Chlorine Taste and Odor, Scale
Micron Rating
0.2 micron
Application
Coffee Makers, Ice Makers
Includes
Installation Manual, Maintenance Manual, Operation Manual
Service Life
50,000 gal
Standards
ASTM F838-05, NSF 42, NSF 53
Number of Cartridges Required
2
Maximum Pressure
125 psi
Compatible Mfr. Model Number
EV9692-71
Minimum Pressure
10 psi
Includes Valve
Yes
Maximum Temperature
100 Degrees F
Includes Gauge
Yes
Minimum Temperature
35 Degrees F
Connection Type
NPT
Connection Gender
Female

Description

Water Filtration System, Reduces Bacteria, Chlorine Odor, Chlorine Taste, Scale, Micron Rating 0.2 micron, Connection Size 3/4 in, Overall Height 25 in, Width 17 in, Service Life 50,000 gal, Includes Valve Valve Included, Flow Rate 5 gpm, Application Coffee Makers, Ice Machines, Compatible Mfr. Model Number EV9692-71, Connection Gender Female, Connection Type NPT, Depth 5 3/4 in, Filter Media Carbon, Includes Installation Manual, Maintenance Manual, Operation Manual

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.