WaterFiltrationSystem, 0.5micron, 18inH
Mfr # EV932461
Zoro # G706134143
product price: $449.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EV932461
Zoro #
G706134143
UPC #
054568593801
Country of Origin
United States
Details
Item
Water Filtration System for Ice Appliances
Description
Water Filtration System, Reduces Bacteria, Chloramine, Chlorine, Scale, Micron Rating 0.5 micron, Connection Size 3/8 in, 3/4 in, Overall Height 18 in, Width 14 in, Service Life 15,000 gal, Includes Valve Valve Included, Flow Rate 2 gpm, Application Ice Machines, Color Black, Silver, Compatible Mfr. Model Number EV953412-75, EV953440-75, EV960651-75, Connection Gender Female, Connection Type NPT, Cv Flow Factor 2 gpm, Depth 47 in, Filter Media Carbon, Polypropylene, Head Material Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.