Zoro Homepage

WaterFiltrationSystem, 5micron, 19inH

  • Mfr # EV920223

  • Zoro # G410534659


product price: $649.45
/ea
Free Shipping & Returns

Key Features

Flow Rate
7.5 gpm
Application
Beverage Makers
Service Life
45,000 gal
Includes
Installation Manual, Maintenance Manual, Operation Manual
Overall Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV920223
Zoro #
G410534659
UPC #
054568600288
Country of Origin
United States

Dimensions

Overall Height
19 in
Connection Size
3/4 in
Depth
5 3/4 in
Width
21 in

Details

Item
Water Filtration System
Flow Rate
7.5 gpm
Application
Beverage Makers
Service Life
45,000 gal
Includes
Installation Manual, Maintenance Manual, Operation Manual
Reduces
Bacteria, Chlorine Taste and Odor
Filter Media
Carbon
Micron Rating
5 micron
Standards
NSF 42
Number of Cartridges Required
3
Minimum Temperature
35 Degrees F
Minimum Pressure
10 psi
Connection Gender
Female
Maximum Pressure
125 psi
Includes Gauge
Yes
Includes Valve
Yes
Compatible Mfr. Model Number
EV9693-21
Maximum Temperature
100 Degrees F
Connection Type
NPT

Description

Water Filtration System, Reduces Bacteria, Chlorine Odor, Chlorine Taste, Micron Rating 5 micron, Connection Size 3/4 in, Overall Height 19 in, Width 21 in, Service Life 45,000 gal, Includes Valve Valve Included, Flow Rate 7.5 gpm, Application Beverage Makers, Compatible Mfr. Model Number EV9693-21, Connection Gender Female, Connection Type NPT, Depth 5 3/4 in, Filter Media Carbon, Includes Installation Manual, Maintenance Manual, Operation Manual, Includes Gauge Gauge Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.