Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WaterFiltrationSystem, 5micron, 19inH

  • Mfr # EV920262

  • Zoro # G310534810


product price: $512.68
/ea
Free Shipping & Returns

Key Features

Flow Rate
5 gpm
Overall Height
19 in
Service Life
30,000 gal
Filter Media
Carbon
Number of Cartridges Required
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV920262
Zoro #
G310534810
UPC #
054568600349
Country of Origin
United States

Dimensions

Overall Height
19 in
Width
17 in
Connection Size
3/4 in
Depth
5 3/4 in

Details

Item
Water Filtration System
Flow Rate
5 gpm
Service Life
30,000 gal
Filter Media
Carbon
Number of Cartridges Required
2
Reduces
Bacteria, Chlorine Taste and Odor, Scale
Standards
NSF 42
Micron Rating
5 micron
Application
Coffee Makers, Ice Makers
Includes
Installation Manual, Maintenance Manual, Operation Manual
Minimum Pressure
10 psi
Includes Gauge
Yes
Connection Type
NPT
Connection Gender
Female
Maximum Pressure
125 psi
Minimum Temperature
35 Degrees F
Compatible Mfr. Model Number
EV9693-31
Maximum Temperature
100 Degrees F
Includes Valve
Yes

Description

Water Filtration System, Reduces Bacteria, Chlorine Odor, Chlorine Taste, Scale, Micron Rating 5 micron, Connection Size 3/4 in, Overall Height 19 in, Width 17 in, Service Life 30,000 gal, Includes Valve Valve Included, Flow Rate 5 gpm, Application Coffee Makers, Ice Machines, Compatible Mfr. Model Number EV9693-31, Connection Gender Female, Connection Type NPT, Depth 5 3/4 in, Filter Media Carbon, Includes Installation Manual, Maintenance Manual, Operation Manual, Includes Gauge Gauge Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.