Zoro Homepage

WaterFiltrationSystem, 5micron, 251/4inH

  • Mfr # EV932782

  • Zoro # G010534745


product price: $836.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
5 gpm
Number of Cartridges Required
3
Application
Beverage Makers
Standards
NSF 42
Filter Media
Carbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV932782
Zoro #
G010534745
UPC #
054568600219
Country of Origin
United States

Dimensions

Overall Height
25 1/4 in
Depth
6 in
Width
21 3/4 in
Connection Size
3/4 in

Details

Item
Water Filtration System
Flow Rate
5 gpm
Number of Cartridges Required
3
Application
Beverage Makers
Standards
NSF 42
Filter Media
Carbon
Includes
Installation Manual, Maintenance Manual, Operation Manual
Service Life
50,000 gal
Reduces
Bacteria, Chlorine Taste and Odor
Micron Rating
5 micron
Includes Valve
Yes
Minimum Temperature
35 Degrees F
Minimum Pressure
10 psi
Maximum Temperature
100 Degrees F
Includes Gauge
Yes
Connection Gender
Female
Connection Type
NPT
Maximum Pressure
125 psi
Compatible Mfr. Model Number
EV9534-26, EV9693-61

Description

Water Filtration System, Reduces Bacteria, Chlorine Odor, Chlorine Taste, Micron Rating 5 micron, Connection Size 3/4 in, Overall Height 25 1/4 in, Width 21 3/4 in, Service Life 50,000 gal, Includes Valve Valve Included, Flow Rate 5 gpm, Application Beverage Makers, Compatible Mfr. Model Number EV9534-26, EV9693-61, Connection Gender Female, Connection Type NPT, Depth 6 in, Filter Media Carbon, Includes Installation Manual, Maintenance Manual, Operation Manual, Includes Gauge Gauge Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.