Shop PENTAIR

Filtration Cartridge, Flow Rate 0.6 gpm, Size: 2 in

  • Mfr # 655120-96

  • Zoro # G4588998


product price:  $36.69
/ea
Sold in multiples of 12 for $440.28

Key Features

Application
Cold Water, Under Sink
Flow Rate
0.6 gpm
For Use With
Freshpoint Filtration and RO Systems
Height
11-31/32 in
Max. Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
655120-96
Zoro #
G4588998
UPC #
-
Country of Origin
China

Dimensions

Height
11-31/32 in
Size
2 in
Width
3-21/32 in
Overall Height
12 in
Filter Diameter
2 in
Diameter
2 in

Details

Application
Cold Water, Under Sink
Flow Rate
0.6 gpm
For Use With
Freshpoint Filtration and RO Systems
Max. Pressure
100 psi
Max. Temp.
100 deg F
Service Life
750 gal
Type
Filter
Item
Quick Connect Filter
System Capacity
750 gal
Standards
CSA B483.1, ANSI/NSF 42, ANSI/NSF 53
Compliance
ANSI, NSF
Features
Replacement Cartridge for Freshpoint Filtration and Ro Systems
Includes
(1) F1B1-RC Cartridge
Micron Rating
0.5 micron
Filter Reduces
Atrazine, Chlorine Taste and Odor, Giardia/Cryptosporidium Cysts, Lead, Lindane, Sediment
Filter Flow Rate
0.6 gpm
Compatible Mfr. Model Number
F1000-B1B, GRO-475
Series
FreshPoint
Maximum Pressure
100 psi
Filter Media
Carbon
Maximum Temperature
100 Degrees F
Reduces
Atrazine, Chlorine Odor, Chlorine Taste, Cyst, Lead, Lindane, Sediment
Minimum Pressure
40 psi
Minimum Temperature
40 Degrees F
Service Life - Months
6 mo
Compatible Product Type
Freshpoint Filtration and RO Systems
Accessory Type
Quick-Connect Water Filter

Description

Quick-Connect Water Filter, For Use With Freshpoint Filtration and RO Systems, Reduces Atrazine, Chlorine Odor, Chlorine Taste, Cyst, Lead, Lindane, Sediment, Micron Rating 0.5 micron, Flow Rate 0.6 gpm, Diameter 2 in, Overall Height 12 in, Service Life 750 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Water Filtration, Under Sink Filtration, Standards CSA B483.1, ANSI/NSF 42, ANSI/NSF 53, Series FreshPoint, Compatible Mfr. Model Number F1000-B1B, GRO-475

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.